1/2 in x 3/8 in Round Handle Angle Supply Stop Valve

MB13898

Color/Finish

Starting at $78.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle stop
  • Includes 5/8" OD bell flange

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Sweat
End Connection 2
Compression
End Connections
Sweat x Compression
Handle Type
Round
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday