1/2 x 3/8 x 6-9/16 in. Straight Stop Toilet Supply Kit in Brushed Nickel
1/2 x 3/8 x 6-9/16 in. Straight Stop Toilet Supply Kit in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes 5/8" OD bell flange
- Straight stop
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Outside:
- 2-7/16 in
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x Compression
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Material:
- Zinc
- Handle Type:
- Oval
- Length:
- 6-9/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Type:
- SH213BN
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No