12 in. x 5 ft. 28 ga Galvanized Steel Round Duct Pipe

Part #SHMKD281205  |  Item #4041859  |  Manufacturer Part #5025.12-28

Call for Pricing EACH

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Shape: Round

Gauge: 28

Length: 5 ft

Material: Galvanized Steel