12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP3012S
  • Item #3081461
  • Manufacturer Part #RP011230060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Also available in aluminum and stainless steel
  • Manufacturer may vary based on your location
  • Fabricated from galvanized steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round