1/2 in. x 5 ft. Copper Type L Hard Tube
1/2 in. x 5 ft. Copper Type L Hard Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy to join and install
- Safe, it will not burn or support combustion
- Good for home use
- Most commonly used material for residential water supply lines
- Long-lasting
- Maintenance free
- Corrosion resistant
- Durable
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- Plumbing, Mechanical, DWV
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Length:
- 5 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.04 in