1/2 in. x 50 ft. Soft Type L Copper Tube
1/2 in. x 50 ft. Soft Type L Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Length:
- 50 ft
- Material:
- Copper
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in