12 in. x 7 in. 26 ga Galvanized Sure-Fit Duct Reducer

Part #SHMSFT2612W  |  Item #3821881  |  Manufacturer Part #5244.1207-26

Call for Pricing EACH

Duct Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Duct Size: 12 in x 7 in

Gauge: 26

Height: 7 in

Inside Diameter: 12 in

Inside Diameter 2: 7 in

Length: 12 in

Material: Galvanized Steel

With Crimp: Yes