12 in. x 8 in. 26 ga Galvanized No-Crimp Duct Reducer
12 in. x 8 in. 26 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Collars are beaded onto reducer
- 2" roll formed galvanized steel with 1/8" hemmed edge
- Machine cut body assembled with 5/32" zinc-coated steel rivets
- Manufacturer may vary based on your location
- Type B Galvanized Steel
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Diameter - Inside 1:
- 12 in
- Diameter - Inside 2:
- 8 in
- Duct Size:
- 12 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 5-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 12 in
- With Crimp:
- No