1/2 in. x Close Schedule 160 Seamless Black Carbon Steel Nipple

You last purchased this on
 

1/2 in. x Close Schedule 160 Seamless Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1/2 in. x Close Schedule 160 Seamless Black Carbon Steel Nipple

  • Fast #
  • Part #BSN160DCLE
  • Item #4284551
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Coating:
Black
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Material:
Carbon Steel
Pipe Wall Type -:
Seamless
Schedule Class:
160
Type:
BSN160DCLE