1/2 in. x Close Threaded Black Steel Nipple

Part #IBNDCL  |  Manufacturer Part #ZNB03CL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global

Type: IBNDCL