1/2 in. x Close Threaded Brass Nipple

Part #CHNDCL  |  Item #34883  |  Manufacturer Part #3008-001

$ 29.17 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CHNDCLItem #34883Mfr. Part #3008-001

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.17 /EACH
    Added to your cart. View Cart

Product Details

  • When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.

Specifications

ASTM Specifications: ASTM B-687-88

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Brass

Maximum Pressure: 125 psi