12 in. Zinc Kit
12 in. Zinc Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Kit
- Material:
- Zinc
- Pressure Class:
- 150#
- Product Type:
- Flange Bolt Set