12 in. IPS 90 Degree Schedule DR 17 Sweep HDPE Elbow

You last purchased this on
 
Ferguson Enterprises®

12 in. IPS 90 Degree Schedule DR 17 Sweep HDPE Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ferguson Enterprises®

12 in. IPS 90 Degree Schedule DR 17 Sweep HDPE Elbow

  • Fast #
  • Part #PEI17BLS912
  • Item #3404639
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Elbow Degree:
90 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 17