1/2 lb. Odor Neutralizer

You last purchased this on
 
Nu-Calgon

CherryAir 1/2 lb. Odor Neutralizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

CherryAir 1/2 lb. Odor Neutralizer

  • Fast #
  • Part #N61010
  • Item #4069910
  • Manufacturer Part #61010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 12 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eliminate odors caused by smoke, mold, mildew, stale air, sewer gas, pets and more
  • Works great with heating ventilation and air conditioning systems
  • Unique odor neutralizers, not perfumes or cover-ups
  • Cherry scent
  • Can be used in homes, basements, locker rooms, cars, boats, and any other space that needs refreshing
  • Requires Certification

Documents


Specifications

Application:
HVAC
Brand Model Compatibility:
ClenAir
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
CherryAir
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
4-1/2 in
NSF Certified:
No
Product Type:
Gel
Size:
0.5 lb
UL Listed:
No
Weight:
.67 lb
Width:
4-1/2 in