1/2 lb. Odor Neutralizer
OrangeAir 1/2 lb. Odor Neutralizer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- Eliminate odors caused by smoke, mold, mildew, stale air, sewer gas, pets and more
- Works great with heating ventilation and air conditioning systems
- Unique odor neutralizers, not perfumes or cover-ups
- Orange scent
- Can be used in homes, basements, locker rooms, cars, boats, and any other space that needs refreshing
Documents
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- ClenAir
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- OrangeAir
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Product Type:
- Gel
- Size:
- 0.5 lb
- UL Listed:
- No
- Weight:
- .67 lb