12 Mechanical Joint Ductile Iron GATE Valve

Part #M200MD16  |  Manufacturer Part #200MD16

Type:

M200MD16
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-Rising Stem
  • Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
  • Valves have fusion bonded epoxy coated housings
  • Stainless Steel Stem, Bonnet and bolts
  • Buna-N encapsulated Resilient wedge

Specifications

ANSI Specifications: ANSI B16.1 Class 125

ASTM Specifications: ASTM A-536 65/45/12

AWWA Specifications: AWWA C-509, AWWA C-515

Coating: Epoxy

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Length: 14 in

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 250 CWP

NSF Certified: No

Type: M200MD16

UL Listed: No

Valve Body Style: 1 piece

Valve Disc Material: Ductile Iron

Valve Operator: 2 in operating nut

Valve Port Opening: Full Port

Valve Seat Material: Buna-N

Valve Size: 12 in

Valve Stem: Non-rising

Valve Type: Gate Valve