12 M/HOLE VENT PASSTHRU MVP

You last purchased this on
 

12 M/HOLE VENT PASSTHRU MVP

This product requires certification to purchase.
Brand image
You last purchased this on
 

12 M/HOLE VENT PASSTHRU MVP

  • Fast #
  • Part #A951060
  • Item #4936022
  • Manufacturer Part #9510-60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits underneath the lower cross bar of the guardrail
  • Manhole cover fits into flat channeled corners for stabilization
  • Low profile elbow minimizes space ducting would occupy at the entrance to a manhole allowing for easier access by entrants
  • Combined components reduce overall size, storage and shipping cost
  • Collapsible duct for easy entry springs back into shape once worker is down into the manhole
  • Combines three components, the low profile manhole air vent, 90° elbow and built in mounting all into one easy assembly
  • Quick release draw string to drop ducting into manhole
  • Small storage bag holds ducting
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
12 in
Material:
Plastic
Material Type:
Nylon, Polyester, PVC, Polypropylene
Size:
12 in
Type:
A951060
Weight:
17 lb