12 N12 Prolink Weight Tee
Part #A1264AN65 | Item #1270722 | Manufacturer Part #1264AN65
Type:
A1264AN65Product Details
Specifications
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Size 3: 12 in
Fitting Sizes: 12 in
Material: Plastic
Type: A1264AN65