1/2 PVC NC SLND Valve EPDM

You last purchased this on
 
Plast-O-Matic

1/2 PVC NC SLND Valve EPDM

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plast-O-Matic

1/2 PVC NC SLND Valve EPDM

  • Fast #
  • Part #PPS050EPW11PV
  • Item #5074940
  • Manufacturer Part #PS050EPW11-PV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated 140 psi inlet and up to 70 psi backpressure
  • Plast-O-Matic solenoid valves are ideal for highly corrosive applications
  • Superior chemical resistance
  • A patented Fail-Dry® safety design provides advanced visual warning if the seal malfunctions
  • PTFE barrier type dynamic seal prevents leaking
  • Normally Closed
  • Requires Certification

Specifications

ADA Compliant:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Installation Type:
Vertical Mount, Horizontal Mount
Material:
Plastic
Material Type:
Polypropylene, CPVC, PVDF, PVC
NEMA:
NEMA 4X
Pressure - Maximum:
140 psi
Type:
PPS050EPW11PV
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Solenoid Valve
Volts:
120V