12 SLUDGE RAKE With 2 Hole & TEETH

Part #SSV8  |  Item #7026108  |  Manufacturer Part #SV-8

Call for Pricing EACH

Type:

SSV8
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These heavy-duty sewer cleaning tools will make light work of your manhole and sewer cleaning duties
  • All blades are heat treated, powder coated alloy steel which means they will hold up to abuse and last for years
  • Feel free to use any threaded rod as a handle or choose a fiberglass pole set with the added adapter to make a complete kit
  • Take a bite out of grease with the sludge rake
  • Drag it across the FOG mat, grease comes along, liquid stays put
  • Opposing "C" hooks grab hose in the middle and allow you to

Specifications

Coating: Powder Coated

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 3/4 in

Material: Alloy Steel

Size: 12 in

Type: SSV8