1/2 White TY-B 200 Vertical Side Wall 5.6K

Part #T575754200  |  Item #1958175  |  Manufacturer Part #575754200

Type:

T575754200

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Temperature: 200

Product Type: Vertical Sidewall

Type: T575754200