12 WIDE Range Coupling 14.41X13.56
Part #RXR50114411356800 | Item #2359009 | Manufacturer Part #207-14411356800
Type:
RXR50114411356800Product Details
- For SDR35 standard steel/ductile iron/cast iron/asbestos cement to SDR35 standard steel/ductile iron/cast iron
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI A21.11
ASTM Specifications: [ASTM A-536, ASTM D-2000]
Coating: Shop Coated
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: Straight
Length: 8 in
Material: [Ductile Iron, Low Alloy Steel, Rubber]
Material Type: SBR
Maximum Pressure: 260 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Range in : 12.5 in - 14.41 in
Type: RXR50114411356800