1/2 WXC TY-B 155 Vertical Side Wall 5.6K

Part #T575756155  |  Manufacturer Part #575756155

Type:

T575756155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Temperature: 155

Product Type: Vertical Sidewall

Type: T575756155