1/2 x 1-1/2 in. PVC Schedule 80 Nipple

You last purchased this on
 

1/2 x 1-1/2 in. PVC Schedule 80 Nipple

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1-1/2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NDJ
  • Item #5090
  • Manufacturer Part #036447
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Nipples for PVC pipes
  • Xirtec PVC Schedule 80 PVC Nipples 1/2" (12mm) diameter
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT x MIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in
Fitting Type:
Nipple
Length:
1-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
P80NDJ