1/2 x 1-1/2 in. MNPT Schedule 40 Threaded Both End 316L Stainless Steel Weld Nipple

Part #DS46NDJ  |  Manufacturer Part #6008-150

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME SA-312

ASTM Specifications: [ASTM A-312, ASTM A-733]

Clean Bagged: No

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Weld

Length: 1-1/2 in

Material: Stainless Steel

Material Type: [316, 316L]

Origin: Domestic

Pressure Class: 125#

Schedule Class: 40

Type: DS46NDJ