1/2 x 1-1/4 in. Plate Machine Bolt

You last purchased this on
 

1/2 x 1-1/4 in. Plate Machine Bolt

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1-1/4 in. Plate Machine Bolt

  • Fast #
  • Part #MBPDH
  • Item #1239900
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Plated
Diameter:
1/2 in
Length:
1-1/4 in
Product Type:
Machine Bolt
Size:
1/2 in x 1-1/4 in
Width:
1/2 in