1/2 x 1 in. Copper x Female Brass Adapter

Part #CCFADG  |  Manufacturer Part #B024700

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dezincification resistant
  • End connections: Sweat X Female
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Lightweight, strong and corrosion resistant
  • Easy to solder
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM A-36

End Connection 1: Copper

End Connection 2: Female

End Connections: Copper x Female

Fitting Size 1: 1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1/2 in x 1 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze