12 x 1 in. Extra Heavy Carbon Steel Weldolet
12 x 1 in. Extra Heavy Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Weldolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 1
- Schedule Class:
- Extra Heavy