12 x 1 in. Grade-B7 Stud with Double Hex Nut

Part #L7SDHNG12

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B16.5

Diameter: 1 in

Drive Type: Hex

Grade: B7

Length: 12 in

Material: Steel

Product Type: [Stud, Double Hex Nut]