12 x 1 in. IPS x CC Electrofusion SDR 11 HDPE Transitional Saddle with 4.7S Pin

Part #PEI11E7SCCBRSDL12G  |  Item #4601459  |  Manufacturer Part #10004661

$ 70.75 EACH

Tap Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: CC

End Connections: IPS x CC

Fits Pipe Size: 12 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

Schedule Class: SDR 11

Tap Size: 1 in