1/2 x 10-1/2 in. Threaded Black Carbon Steel Nipple

You last purchased this on
 

1/2 x 10-1/2 in. Threaded Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1/2 x 10-1/2 in. Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #IBND1012
  • Item #405836
  • Manufacturer Part #83NI4004104C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Length:
10-1/2 in
Material:
Carbon Steel
Origin:
Global