12 x 10 in. Flanged Ductile Iron 90 Degree Reducing Bend
12 x 10 in. Flanged Ductile Iron 90 Degree Reducing Bend
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 12 in x 10 in
- Fitting Type:
- Bend, Reducing
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Protecto P-401