12 x 10 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer

Part #IS14LWER1210

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 12 in

Fitting Size 2: 10 in

Fitting Sizes: 12 in x 10 in

Fitting Type: Eccentric

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10