12 x 10 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducer (Less Accessories)

You last purchased this on
 

12 x 10 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducer (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

12 x 10 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #FBFRLA1210
  • Item #91333
  • Manufacturer Part #MJDFR1210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI B16.1
ASTM:
ASTM A-536
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Reducing
ISO:
ISO 9001
Length:
14 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
Pressure Class:
125#
Thickness:
0.75 in
UL Listed:
Yes