12 x 10 in. Plain End Ductile Iron C153 Short Body Reducer

Part #MJPER1210  |  Item #90355  |  Manufacturer Part #136460

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153]

ASTM Specifications: [ASTM A-242, ASTM A-536]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905]

Clean Bagged: No

Coating: [Asphaltic, Fusion Bonded Epoxy]

Ductile Iron Class: CL153

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: Yes

Fitting Size 1: 12 in

Fitting Size 2: 10 in

Fitting Sizes: 12 in x 10 in

ISO Specifications: ISO 9001:2015

Length: 15 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]

Pipe Lining: Cement-lined

Pressure Class: 350#

UL Listed: Yes

Weight: 57