12 x 10 in. Threaded 150# Carbon Steel Flat Face Flange

GFFTF1210

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
10 in
Fitting Type
Reducing
Flange Type
Flat Face, Threaded

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday