12 x 10 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

12 x 10 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

12 x 10 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCR1210
  • Item #50317
  • Manufacturer Part #090120100
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9, ASME B16.5
ASTM:
ASTM A-234, ASTM A-105
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Carbon Steel
Maximum Temperature:
650
Origin:
Domestic
Schedule Class:
Standard