1/2 X 100 FT NSF LLDPE POLYE TUBE

H37550062133100

Manufacturer Part #: 0375-0500-062-13-03-00100

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extruded from high quality linear low-density polyethylene
  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements

SPECIFICATIONS

Application
Commercial, Industrial
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3/8 in
Maximum Pressure
153 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday