12 x 1/16 in. 700# Full Face Gasket

Part #G3000FF15011612  |  Manufacturer Part #37706-4112

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 150

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104]

CARB OTC LEED Compliant: No

Color Finish: Blue

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 12 in

Maximum Pressure: 1000 psi

Maximum Temperature: 700

NSF Certified: No

Thickness: 1/16 in

UL Listed: No