1/2 x 1/2 in. 4-Branch Trap Primer
S695D4325
Fitting Sizes
1/2 in x 1/2 inSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- End Connection 2
- Sweat
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in x 1/2 in
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday