12 x 12 in. 90 Degree Duct Elbow

Part #SHM9V1212  |  Item #3081062  |  Manufacturer Part #DX211212

Call for Pricing EACH

Height

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Vertical

Duct Shape: Rectangular

Duct Size: 12 in x 12 in

Elbow Degree: 90

Height: 12 in

Material: Galvanized Steel

Width: 12 in