1/2 x 2-5/16 in. Brass Log Lighter Valve Bar Kit
1/2 x 2-5/16 in. Brass Log Lighter Valve Bar Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ledged design to eliminate falling ashes from blocking orifices
- For natural gas only
- Heartlight log lighter kit contains valve with adjustable chrome plated flange, loose key and 12 in. heavy duty log lighter bar
- Chrome plated flange and 2-1/4 in. square-drive key 5/16 in. supplied with valves
- Valves are rated at 154,000 BTU/hour at 1.0 in. water column
- Intended for use with natural gas only
- Every valve is factory tested at 100PSI
- Heavy duty brass valve with Teflon seat washer, available in straight or angle pattern
- IAPMO certified
Documents
Specifications
- ANSI:
- ANSI Z21.15-209
- CSA Certified:
- CSA 9.1-2009
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- IAPMO Listed -:
- Yes
- Length:
- 2-5/16 in
- Material:
- Brass, Bronze, Plastic
- Material Type:
- PTFE
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Gas
- Valve Operator:
- Key
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Log Lighter Valve Bar Kit