12 x 12 in. Ceiling & Sidewall Register Galvanized Steel
12 x 12 in. Ceiling & Sidewall Register Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 30 ga
- Height:
- 4-1/2 in
- Length:
- 12 in
- Material:
- Steel
- R value:
- R6
- Vent Duct Shape:
- Square
- Width:
- 12 in