12 x 1/2 in. Galvanized Beam Clamp Retainer Strap
12 x 1/2 in. Galvanized Beam Clamp Retainer Strap
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 1/2 in
- Height:
- 64/1000 in
- Length:
- 11-497/500 in
- Weight:
- 211/1000 lb
- Width:
- 1 in