12 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

You last purchased this on
 
Eaton B-Line Series

Fig 69R 12 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Fig 69R 12 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

  • Fast #
  • Part #BFIG69RPGLD12
  • Item #1899914
  • Manufacturer Part #Y216004120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eaton B-Line series TOLCO retrofit beam clamp retaining strap
  • Requires Certification

Specifications

Application:
Electrical, Fire Sprinkler, Plumbing, Residential
Brand Model Compatibility:
65-1/2, 66-1/2, B3033-1/2, B3034-1/2
Coating:
Pre-Galvanized
Collection:
Fig 69R
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
1/2 in
IAPMO Listed -:
No
Length:
12 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Retrofit Beam Clamp Retaining Strap
UL Listed:
Yes
Weight:
0.22 lb
Width:
1-21/100 in