1/2 x 1/2 in. OD Flare x C Swivel Adapter

You last purchased this on
 
Mueller Industries

1/2 x 1/2 in. OD Flare x C Swivel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

1/2 x 1/2 in. OD Flare x C Swivel Adapter

  • Fast #
  • Part #MA15727
  • Item #1730601
  • Manufacturer Part #A 15727
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • In conformance with refrigeration fitting standards SAE J513, military standards MS-35867 through MS35873 inclusive, MS-35919, MS-35926 and MS-16993
  • Recommended maximum working pressure 700 psig
  • Fabricated from brass forgings or drawn brass rod
  • Universal Part US5-88
  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Swivel Nut
End Connections:
Flare x Swivel Nut
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass