1/2 in. Brass PEX Crimp Coupling
PowerPEX® 1/2 in. Brass PEX Crimp Coupling
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 60000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sioux Chief ASTM F1807 Crimp™ brass/copper PEX fitting system shall be used in hot and cold water distribution systems and hydronic heating applications
- Fittings are approved for use with ASTM F876 PEX tubing with copper crimp ring or stainless steel compression sleeve
- One-piece no lead brass
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876
- CARB OTC LEED Compliant:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 9
- UL Listed:
- No