12 X 12 SHEAR Ring Coupling ABS OR D

Part #F10551212SR  |  Item #3549346  |  Manufacturer Part #1055-1212SR

Type:

F10551212SR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Asbestos cement fiber/ductile iron to asbestos cement fiber/ductile Iron
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA

Specifications

ASTM Specifications: ASTM D-5926

CSA Certified: CSA B602

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Length: 5-3/4 in

Material: Plastic

Material Type: Elastomeric PVC

Maximum Temperature: 140

Minimum Temperature: -30

Pressure Class: 4.3#

Temperature Range: -30 to 140 Deg F

Type: F10551212SR