12 x 12 x 10 in. Hub Reducing and DWV Schedule 40 PVC Wye

Part #G3071210  |  Item #3263436  |  Manufacturer Part #307-1210

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in x 6 in x 4 in

    Part #G3070064Item #3263054Mfr. Part #307-0064

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 8 in x 4 in

    Part #G3070084Item #3263303Mfr. Part #307-0084

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #G3070086Item #3263328Mfr. Part #307-0086

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 10 in x 4 in

    Part #G3070104Item #3263547Mfr. Part #307-0104

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 10 in x 6 in

    Part #G3070106Item #3263566Mfr. Part #307-0106

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 10 in x 8 in

    Part #G3070108Item #3263584Mfr. Part #307-0108

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 4 in

    Part #G3070124Item #3263737Mfr. Part #307-0124

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 6 in

    Part #G3070126Item #1763205Mfr. Part #307-0126

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 8 in

    Part #G3070128Item #3263783Mfr. Part #307-0128

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 14 in x 14 in x 8 in

    Part #G3070148Item #3263934Mfr. Part #307-0148

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in x 16 in x 6 in

    Part #G3070166Item #3264074Mfr. Part #307-0166

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 4 in

    Part #G3070184Item #3262061Mfr. Part #307-0184

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 6 in

    Part #G3070186Item #3262076Mfr. Part #307-0186

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 8 in

    Part #G3070188Item #3262092Mfr. Part #307-0188

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 20 in x 20 in x 6 in

    Part #G3070206Item #3262248Mfr. Part #307-0206

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 20 in x 20 in x 8 in

    Part #G3070208Item #3262262Mfr. Part #307-0208

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 24 in x 4 in

    Part #G3070244Item #3262598Mfr. Part #307-0244

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 24 in x 8 in

    Part #G3070248Item #3262631Mfr. Part #307-0248

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 10 in

    Part #G3071210Item #3263436Mfr. Part #307-1210

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 14 in x 14 in x 10 in

    Part #G3071410Item #3263155Mfr. Part #307-1410

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 14 in x 14 in x 12 in

    Part #G3071412Item #3263182Mfr. Part #307-1412

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 10 in

    Part #G3071810Item #3262645Mfr. Part #307-1810

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 12 in

    Part #G3071812Item #3262663Mfr. Part #307-1812

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 16 in

    Part #G3071816Item #3262707Mfr. Part #307-1816

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 20 in x 20 in x 10 in

    Part #G3072010Item #3262428Mfr. Part #307-2010

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 20 in x 20 in x 12 in

    Part #G3072012Item #3262439Mfr. Part #307-2012

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 20 in x 20 in x 18 in

    Part #G3072018Item #3262499Mfr. Part #307-2018

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 24 in x 12 in

    Part #G3072412Item #3262049Mfr. Part #307-2412

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 24 in x 18 in

    Part #G3072418Item #3262094Mfr. Part #307-2418

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-2665, ASTM F-1866]

Application: Sewer

CSA Certified: CSA B182

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 10 in

Fitting Sizes: 12 in x 12 in x 10 in

Fitting Type: [Reducing, DWV]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40

Type: G3071210