12 x 12 x 10 in. Stainless Steel Reducing Tee

IS16LWT121210

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
10 in
Fitting Sizes
12 in x 12 in x 10 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Schedule Class
10
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday